Motion
D2C-025-A
Two-Piece Clamping Collar Double Wide D2C-Series - D2C Series, Two Piece - Clamp Double Wide, Aluminum - ASTM B211, Plain, 0.2500 in ID, 0.6875 in OD, 0.6250 in Wide
MI ITEM #04004023
MFR #D2C-025-A
Your Price$46.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Two-Piece Clamping Collar Double Wide D2C-Series - D2C Series, Two Piece - Clamp Double Wide, Aluminum - ASTM B211, Plain, 0.2500 in ID, 0.6875 in OD, 0.6250 in Wide
MI ITEM #04004023
MFR #D2C-025-A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$46.69/each(List $64.42)

Overview

Mfr description
D2C-025-A 2-PC ALUM DBL WIDE SHAFT COL
  • Effective on hard and soft shafts
  • Double wide collar design
  • High axial load capacity
  • Ideal for space constrained areas
  • Aluminum is lightweight and corrosion resistant

Specifications

  • Product Type
    Shaft Collars
  • Locking Device
    Clamp
  • Bore Diameter
    0.2500 in
  • Construction
    Two Piece - Split
  • Outside Diameter
    0.6875 in
  • Width
    0.6250 in
  • Material
    Aluminum
  • Screw / Locking Style
    Hex Socket Cap Screw
  • Finish
    Plain
  • Screw Material
    Steel - ASTM A574
  • Screw Size
    4-40 x 3/8 in
  • Weight
    0.0031 lbs
  • Harmonization Code
    8487.90.0080
  • Manufacturer Catalog Number
    D2C-025-A
  • Manufacturer Upc Number
    044861005729
  • UPC_NO
    044861005729

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text