Motion
D2C-037-A
Two-Piece Clamping Collar Double Wide D2C-Series - D2C Series, Two Piece - Split, Aluminum, Plain, 0.3750 in Bore, 0.8750 in OD, 0.7500 in Width
Mi Item #04004025
MFR #D2C-037-A
Price$54.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Two-Piece Clamping Collar Double Wide D2C-Series - D2C Series, Two Piece - Split, Aluminum, Plain, 0.3750 in Bore, 0.8750 in OD, 0.7500 in Width
Mi Item #04004025
MFR #D2C-037-A

Mfr description
D2C-037-A 2-PC ALUM DBL WIDE SHAFT COL
  • Effective on hard and soft shafts
  • Double wide collar design
  • High axial load capacity
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$54.82/each

Specifications

Dimensions

  • Bore Diameter
    0.3750 in
  • Outside Diameter
    0.8750 in
  • Screw Size
    6-32 x 3/8 in
  • Weight
    0.0056 lbs
  • Width
    0.7500 in

Details

  • Additional Details
    Effective on hard and soft shafts - Double wide collar design - High axial load capacity - Ideal for space constrained areas - Aluminum is lightweight and corrosion resistant.
  • Bore Type
    Plain
  • Construction
    Two Piece - Split
  • Finish
    Plain
  • Harmonization Code
    8487.90.0080
  • Locking Device
    Clamp
  • Manufacturer Upc Number
    044861005781
  • Material
    Aluminum
  • Product Type
    Shaft Collars
  • Screw / Locking Style
    Hex Socket Cap Screw
  • Screw Material
    Steel - ASTM A574
  • Type Series
    D2C
  • UPC_NO
    044861005781
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)