Motion
D2C-062-A
Two-Piece Clamping Collar Double Wide D2C-Series - D2C Series, Two Piece - Clamp Double Wide, Aluminum - ASTM B211, Plain, 0.6250 in ID, 1.3125 in OD, 0.9375 in Wide
MI ITEM #04004027
MFR #D2C-062-A
List Price$73.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Two-Piece Clamping Collar Double Wide D2C-Series - D2C Series, Two Piece - Clamp Double Wide, Aluminum - ASTM B211, Plain, 0.6250 in ID, 1.3125 in OD, 0.9375 in Wide
MI ITEM #04004027
MFR #D2C-062-A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$73.45/each for your price

Overview

Mfr description
D2C-062-A 2-PC ALUM DBL WIDE SHAFT COL
  • Effective on hard and soft shafts
  • Double wide collar design
  • High axial load capacity
  • Ideal for space constrained areas
  • Aluminum is lightweight and corrosion resistant

Specifications

  • Product Type
    Shaft Collars
  • Locking Device
    Clamp
  • Bore Diameter
    0.6250 in
  • Bore Type
    Plain
  • Construction
    Two Piece - Split
  • Outside Diameter
    1.3125 in
  • Width
    0.9375 in
  • Material
    Aluminum
  • Type Series
    D2C
  • Screw / Locking Style
    Hex Socket Cap Screw
  • Finish
    Plain
  • Screw Material
    Steel - ASTM A574
  • Screw Size
    10-32 x 1/2 in
  • Weight
    0.0144 lbs
  • Harmonization Code
    8487.90.0080
  • Manufacturer Upc Number
    044861005842
  • UPC_NO
    044861005842
  • Additional Details
    Effective on hard and soft shafts - Double wide collar design - High axial load capacity - Ideal for space constrained areas - Aluminum is lightweight and corrosion resistant.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text