Motion
D2C-087-A
Two-Piece Clamping Collar Double Wide D2C-Series - D2C Series, Two Piece - Clamp Double Wide, Aluminum - ASTM B211, Plain, 0.8750 in ID, 1.6250 in OD, 1.0625 in Wide
MI ITEM #04004029
MFR #D2C-087-A
List Price$84.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Two-Piece Clamping Collar Double Wide D2C-Series - D2C Series, Two Piece - Clamp Double Wide, Aluminum - ASTM B211, Plain, 0.8750 in ID, 1.6250 in OD, 1.0625 in Wide
MI ITEM #04004029
MFR #D2C-087-A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$84.63/each for your price

Overview

Mfr description
D2C-087-A 2-PC ALUM DBL WIDE SHAFT COL
  • Effective on hard and soft shafts
  • Double wide collar design
  • High axial load capacity
  • Ideal for space constrained areas
  • Aluminum is lightweight and corrosion resistant

Specifications

  • Product Type
    Shaft Collars
  • Locking Device
    Clamp
  • Bore Diameter
    0.8750 in
  • Construction
    Two Piece - Split
  • Outside Diameter
    1.6250 in
  • Width
    1.0625 in
  • Material
    Aluminum
  • Screw / Locking Style
    Hex Socket Cap Screw
  • Finish
    Plain
  • Screw Material
    Steel - ASTM A574
  • Screw Size
    1/4-28 x 5/8 in
  • Weight
    0.0225 lbs
  • Harmonization Code
    8487.90.0080
  • Manufacturer Catalog Number
    D2C-087-A
  • Manufacturer Upc Number
    044861005903
  • UPC_NO
    044861005903

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text