Motion
C-087-A
Set Screw Collar C-Series - C Series, Solid, Aluminum, Plain, 0.8750 in Bore, 1.5000 in OD, 0.5625 in Width
Mi Item #04004046
MFR #C-087-A
Price$17.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Set Screw Collar C-Series - C Series, Solid, Aluminum, Plain, 0.8750 in Bore, 1.5000 in OD, 0.5625 in Width
Mi Item #04004046
MFR #C-087-A

Mfr description
C-087-A SOLID SHAFT COLLAR
  • Effective on hard and soft shafts
  • Cost effective collar design
  • Easily installed where major disassembly would otherwise be required
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$17.76/each

Specifications

Dimensions

  • Bore Diameter
    0.8750 in
  • Outside Diameter
    1.5000 in
  • Screw Size
    5/16-18 x 5/16 in
  • Weight
    0.07539 lbs
  • Width
    0.5625 in

Details

  • Additional Details
    Effective on hard and soft shafts - Cost effective collar design - Easily installed where major disassembly would otherwise be required - Aluminum is lightweight and corrosion resistant.
  • Bore Type
    Plain
  • Construction
    Solid
  • Finish
    Plain
  • Harmonization Code
    8487.90.0080
  • Locking Device
    Solid
  • Manufacturer Catalog Number
    C-087-A
  • Manufacturer Upc Number
    044861002179
  • Material
    Aluminum
  • Product Type
    Shaft Collars
  • Screw / Locking Style
    Hex Socket Set Screw
  • Screw Material
    Steel - ASTM F912
  • Type Series
    C
  • UPC_NO
    044861002179
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)