Motion
2C-050-A-KW
Two-Piece Clamping Collar with Keyway 2C-KW-Series - 2C-KW Series, Two Piece - Clamp with Keyway, Aluminum - ASTM B211, Plain, 0.5000 in ID, 1.1250 in OD, 0.4063 in Wide
MI ITEM #04004097
MFR #2C-050-A-KW
Your Price$38.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Two-Piece Clamping Collar with Keyway 2C-KW-Series - 2C-KW Series, Two Piece - Clamp with Keyway, Aluminum - ASTM B211, Plain, 0.5000 in ID, 1.1250 in OD, 0.4063 in Wide
MI ITEM #04004097
MFR #2C-050-A-KW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$38.32/each(List $52.88)

Overview

Mfr description
2C-050-A-KW 2PC- SHAFT COLLAR W/KEYWAY
  • Effective on hard and soft shafts
  • Design fully engages the shaft without marring
  • 360 degree clamping force
  • Used on keyed shafts
  • Aluminum is lightweight and corrosion resistant

Specifications

  • Product Type
    Shaft Collars
  • Locking Device
    Clamp w/Keyway
  • Bore Diameter
    0.5000 in
  • Construction
    Two Piece - Split
  • Outside Diameter
    1.1250 in
  • Width
    0.4060 in
  • Material
    Aluminum
  • Screw / Locking Style
    Hex Socket Cap Screw
  • Finish
    Plain
  • Screw Material
    Steel - ASTM A574
  • Screw Size
    8-32 x 1/2 in
  • Weight
    0.026882 lbs
  • Harmonization Code
    8487.90.0080
  • Manufacturer Catalog Number
    2C-050-A-KW
  • Manufacturer Upc Number
    044861005293
  • UPC_NO
    044861005293

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text