Motion
2C-062-A-KW
Two-Piece Clamping Collar with Keyway 2C-KW-Series - Two Piece - Split, Aluminum, 0.6250 in Bore, 1.3125 in OD, 0.4375 in Width
Mi Item #04004098
MFR #2C-062-A-KW
Price$35.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Two-Piece Clamping Collar with Keyway 2C-KW-Series - Two Piece - Split, Aluminum, 0.6250 in Bore, 1.3125 in OD, 0.4375 in Width
Mi Item #04004098
MFR #2C-062-A-KW

Mfr description
2C-062-A-KW 2PC- SHAFT COLLAR W/KEYWAY
  • Effective on hard and soft shafts
  • Design fully engages the shaft without marring
  • 360 degree clamping force
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$35.78/each

Specifications

Dimensions

  • Bore Diameter
    0.6250 in
  • Outside Diameter
    1.3125 in
  • Screw Size
    10-32 x 1/2 in
  • Weight
    0.038516 lbs
  • Width
    0.4375 in

Details

  • Construction
    Two Piece - Split
  • Finish
    Plain
  • Harmonization Code
    8487.90.0080
  • Locking Device
    Clamp w/Keyway
  • Manufacturer Catalog Number
    2C-062-A-KW
  • Manufacturer Upc Number
    044861005323
  • Material
    Aluminum
  • Product Type
    Shaft Collars
  • Screw / Locking Style
    Hex Socket Cap Screw
  • Screw Material
    Steel - ASTM A574
  • UPC_NO
    044861005323
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)