Motion
C123E-800
Keyless Locking Rigid Coupling - 8.0000 in Bore, 10.2362 in OD, 3.110 in Length, Steel
Mi Item #04004105
MFR #C123E-800
Price$2,764.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Locking Rigid Coupling - 8.0000 in Bore, 10.2362 in OD, 3.110 in Length, Steel
Mi Item #04004105
MFR #C123E-800

Mfr description
C123E-800 KEYLESS LOCKING ASSY
  • Single-Taper
  • Self-Centering Design without Mounting Flange
  • For Use in Through-Bored Components
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,764.33/each

Specifications

Dimensions

  • Bore Diameter  
    8.0000 in
  • Bore Size
    8.0000 in
  • Coupling Length  
    3.110 in
  • Length Through Bore  
    2.5590 in
  • Outside Diameter  
    10.2362 in
  • Screw Size
    M14 x 40
  • Screw Thread Size
    M14 x 40
  • Weight
    21 lbs

Details

  • Coupling Material
    Steel
  • Coupling Type
    Keyless Locking Assembly
  • Harmonization Code
    8483.60.8000
  • Hub Surface Pressure
    21828 psi
  • Manufacturer Upc Number
    044861040140
  • Material
    Steel
  • Maximum Transmitted Torque
    38170 ft·lb
  • Number Of Locking Screws
    15
  • Product Type
    Keyless Locking Rigid Couplings
  • Series
    C123
  • Torque Capacity
    48640 ft-lbs
  • UPC_NO
    044861040140
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)