Motion
C133E-800
Keyless Locking Assembly - 8.0000 in Bore, 10.2362 in OD, 3.110 in Length, Steel
MI ITEM #04004106
MFR #C133E-800
List Price$2,561.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Locking Assembly - 8.0000 in Bore, 10.2362 in OD, 3.110 in Length, Steel
MI ITEM #04004106
MFR #C133E-800

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,561.80/each for your price

Overview

Mfr description
C133E-800 KEYLESS LOCKING ASSY
  • Single taper design with flange
  • Excellent concentricity
  • No axial movement of mounted component during installation

Specifications

  • Bore Diameter
  • Outside Diameter
  • Length Through Bore
  • Coupling Length
  • Maximum Transmitted Torque
    38170 ft·lb
  • Material
    Steel
  • Number Of Locking Screws
    15
  • Screw Thread Size
    M14 x 40
  • Series
    C133
  • Weight
    21 lbs
  • Harmonization Code
    8483.60.8000
  • Manufacturer Upc Number
    044861040263
  • UPC_NO
    044861040263
  • Product Type
    Keyless Locking Rigid Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text