Motion
C133M-240X305
Keyless Locking Rigid Coupling - 240 mm Bore, 305 mm OD, 3.5040 in Length, Steel
Mi Item #04004107
MFR #C133M-240X305
Price$2,141.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Locking Rigid Coupling - 240 mm Bore, 305 mm OD, 3.5040 in Length, Steel
Mi Item #04004107
MFR #C133M-240X305

Mfr description
C133M-240X305 KEYLESS LOCKING ASSY
  • Single-Taper
  • Self-Centering Design with Mounting Flange
  • For Use in Through-Bored Components
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,141.92/each

Specifications

Dimensions

  • Bore Diameter  
    240 mm
  • Bore Size
    9.4490 in
  • Coupling Length  
    3.5040 in
  • Length Through Bore  
    2.8740 in
  • Outside Diameter  
    305 mm
  • Screw Size
    M16
  • Screw Thread Size
    M16 x 45
  • Weight
    34 lbs

Details

  • Coupling Material
    Steel
  • Coupling Type
    Locking Assembly
  • Harmonization Code
    8483.60.8000
  • Hub Surface Pressure
    17739 psi
  • Manufacturer Upc Number
    044861058367
  • Material
    Steel
  • Maximum Transmitted Torque
    62234 ft·lb
  • Number Of Locking Screws
    15
  • Product Type
    Keyless Locking Rigid Couplings
  • Series
    C133
  • Torque Capacity
    62234 ft-lbs
  • UPC_NO
    044861058367
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)