Motion
C405M-280x355
Keyless Locking Assembly - Metric - 280 mm Bore, 355 mm OD, 7.7560 in Length, Steel
MI ITEM #04004131
MFR #C405M-280x355
Price$15,033.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Locking Assembly - Metric - 280 mm Bore, 355 mm OD, 7.7560 in Length, Steel
MI ITEM #04004131
MFR #C405M-280x355

Mfr description
C405M-280X355 KEYLESS LOCKING ASSY
  • Wide, Shallow Taper
  • Self-Centering Design
  • For Use in Through-Bored Components with Highest Torque and/or Bending Requirements
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15,033.65/each

Specifications

Dimensions

  • Bore Diameter  
    280 mm
  • Coupling Length  
    7.7560 in
  • Length Through Bore  
    6.9690 in
  • Outside Diameter  
    355 mm
  • Screw Thread Size
    M20 x 130
  • Weight
    106 lbs

Details

  • Harmonization Code
    8483.60.8000
  • Manufacturer Upc Number
    044861046951
  • Material
    Steel
  • Maximum Transmitted Torque
    270299 ft·lb
  • Number Of Locking Screws
    18
  • Product Type
    Keyless Locking Rigid Couplings
  • Series
    C405
  • UPC_NO
    044861046951

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)