Motion
C405M-400x495
Keyless Locking Assembly - Metric - 400 mm Bore, 495 mm OD, 8.8580 in Length, Steel
MI ITEM #04004137
MFR #C405M-400x495
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Locking Assembly - Metric - 400 mm Bore, 495 mm OD, 8.8580 in Length, Steel
MI ITEM #04004137
MFR #C405M-400x495

Mfr description
C405M-400X495 KEYLESS LOCKING ASSY
  • Wide, Shallow Taper
  • Self-Centering Design
  • For Use in Through-Bored Components with Highest Torque and/or Bending Requirements
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    400 mm
  • Coupling Length  
    8.8580 in
  • Length Through Bore  
    7.9920 in
  • Outside Diameter  
    495 mm
  • Screw Thread Size
    M22 x 150
  • Weight
    3520 oz

Details

  • Harmonization Code
    8483.60.8000
  • Material
    Steel
  • Maximum Transmitted Torque
    637690 ft·lb
  • Number Of Locking Screws
    24
  • Product Type
    Keyless Locking Rigid Couplings
  • Series
    C405
  • UPC_NO
    044861047033

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)