Motion
C170E-350
Keyless Locking Assembly - 3.5000 in Bore, 4.4094 in OD, 4.1730 in Length, Steel
MI ITEM #04004139
MFR #C170E-350
Price$1,039.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Locking Assembly - 3.5000 in Bore, 4.4094 in OD, 4.1730 in Length, Steel
MI ITEM #04004139
MFR #C170E-350

Mfr description
C170E-350 KEYLESS LOCKING ASSY
  • Single-Taper
  • Self-Centering Design with Mounting Flange
  • For Use in Through-Bored Components with Smaller Pitch/Outside Diameters
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,039.27/each

Specifications

Dimensions

  • Bore Diameter  
    3.5000 in
  • Coupling Length  
    4.1730 in
  • Length Through Bore  
    3.7800 in
  • Outside Diameter  
    4.4094 in
  • Screw Thread Size
    M10 x 25
  • Weight
    8.8 lbs

Details

  • Harmonization Code
    8483.60.8000
  • Manufacturer Upc Number
    044861043318
  • Material
    Steel
  • Maximum Transmitted Torque
    61 ft·lb
  • Number Of Locking Screws
    12
  • Product Type
    Keyless Locking Rigid Couplings
  • Series
    C170
  • UPC_NO
    044861043318

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)