Motion
C170E-387
Keyless Locking Rigid Coupling - 3.8750 in Bore, 4.9213 in OD, 4.6850 in Length, Steel
Mi Item #04004142
MFR #C170E-387
Price$1,039.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Locking Rigid Coupling - 3.8750 in Bore, 4.9213 in OD, 4.6850 in Length, Steel
Mi Item #04004142
MFR #C170E-387

Mfr description
C170E-387 KEYLESS LOCKING ASSY
  • Single-Taper
  • Self-Centering Design with Mounting Flange
  • For Use in Through-Bored Components with Smaller Pitch/Outside Diameters
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,039.06/each

Specifications

Dimensions

  • Bore Diameter  
    3.8750 in
  • Bore Size
    3.8750 in
  • Coupling Length  
    4.6850 in
  • Length Through Bore  
    4.2130 in
  • Outside Diameter  
    4.9213 in
  • Screw Size
    M12
  • Screw Thread Size
    M12 x 30
  • Weight
    12 lbs

Details

  • Coupling Type
    Locking Assembly
  • Harmonization Code
    8483.60.8000
  • Hub Surface Pressure
    13321 psi
  • Manufacturer Upc Number
    044861043349
  • Material
    Steel
  • Maximum Transmitted Torque
    107 ft·lb
  • Number Of Locking Screws
    12
  • Product Type
    Keyless Locking Rigid Couplings
  • Series
    C170
  • Torque Capacity
    10997 ft-lbs
  • UPC_NO
    044861043349
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)