Motion
C170E-443
Keyless Locking Assembly - 4.4375 in Bore, 6.1024 in OD, 5.5120 in Length, Steel
MI ITEM #04004147
MFR #C170E-443
Your Price$1,569.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Locking Assembly - 4.4375 in Bore, 6.1024 in OD, 5.5120 in Length, Steel
MI ITEM #04004147
MFR #C170E-443

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,569.32/each(List $2,887.55)

Overview

Mfr description
C170E-443 KEYLESS LOCKING ASSY
  • Single-Taper
  • Self-Centering Design with Mounting Flange
  • For Use in Through-Bored Components with Smaller Pitch/Outside Diameters
  • Mounted Component Remains Fixed Axially During Installation

Specifications

  • Bore Diameter
  • Outside Diameter
  • Length Through Bore
  • Coupling Length
  • Maximum Transmitted Torque
    107 ft·lb
  • Material
    Steel
  • Number Of Locking Screws
    16
  • Screw Thread Size
    M12 x 30
  • Series
    C170
  • Weight
    21 lbs
  • Harmonization Code
    8483.60.8000
  • Manufacturer Upc Number
    044861043417
  • UPC_NO
    044861043417
  • Product Type
    Keyless Locking Rigid Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text