Motion
C170E-450
Keyless Locking Assembly - 4.5000 in Bore, 6.1024 in OD, 5.5120 in Length, Steel
MI ITEM #04004148
MFR #C170E-450
Price$1,616.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Locking Assembly - 4.5000 in Bore, 6.1024 in OD, 5.5120 in Length, Steel
MI ITEM #04004148
MFR #C170E-450

Mfr description
C170E-450 KEYLESS LOCKING ASSY
  • Single-Taper
  • Self-Centering Design with Mounting Flange
  • For Use in Through-Bored Components with Smaller Pitch/Outside Diameters
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,616.40/each

Specifications

Dimensions

  • Bore Diameter  
    4.5000 in
  • Coupling Length  
    5.5120 in
  • Length Through Bore  
    5.0390 in
  • Outside Diameter  
    6.1024 in
  • Screw Thread Size
    M12 x 30
  • Weight
    21 lbs

Details

  • Harmonization Code
    8483.60.8000
  • Manufacturer Upc Number
    044861043424
  • Material
    Steel
  • Maximum Transmitted Torque
    107 ft·lb
  • Number Of Locking Screws
    16
  • Product Type
    Keyless Locking Rigid Couplings
  • Series
    C170
  • UPC_NO
    044861043424

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)