Motion
C733M-320
Keyless Standard Duty Shrink Disc - 320 mm Bore, 520 mm OD, 6.0040 in Length, Steel
MI ITEM #04004174
MFR #C733M-320
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Standard Duty Shrink Disc - 320 mm Bore, 520 mm OD, 6.0040 in Length, Steel
MI ITEM #04004174
MFR #C733M-320

Availability:
In Stock
Supplier Network
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    320 mm
  • Coupling Length  
    6.0040 in
  • Length Through Bore  
    5.5120 in
  • Outside Diameter  
    520 mm
  • Weight
    4608 oz

Details

  • Harmonization Code
    8483.60.8000
  • Material
    Steel
  • Maximum Transmitted Torque
    770891 ft-lbs
  • Number Of Locking Screws
    20
  • Product Type
    Keyless Locking Rigid Couplings
  • Series
    C733
  • UPC_NO
    044861039892

Overview

Mfr description
C733M-320 KEYLESS LOCKING ASSY
  • Standard-Duty Shrink Disc
  • External Clamping Device

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text