Motion
C733M-340
Keyless Standard Duty Shrink Disc - 340 mm Bore, 570 mm OD, 6.6340 in Length, Steel
MI ITEM #04004175
MFR #C733M-340
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Standard Duty Shrink Disc - 340 mm Bore, 570 mm OD, 6.6340 in Length, Steel
MI ITEM #04004175
MFR #C733M-340

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    340 mm
  • Coupling Length  
    6.6340 in
  • Length Through Bore  
    6.1420 in
  • Outside Diameter  
    570 mm
  • Weight
    6544 oz

Details

  • Harmonization Code
    8483.60.8000
  • Material
    Steel
  • Maximum Transmitted Torque
    912358 ft-lbs
  • Number Of Locking Screws
    24
  • Product Type
    Keyless Locking Rigid Couplings
  • Series
    C733
  • UPC_NO
    044861038703

Overview

Mfr description
C733M-340 KEYLESS LOCKING ASSY
  • Standard-Duty Shrink Disc
  • External Clamping Device

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text