Motion
C733M-350
Keyless Standard Duty Shrink Disc - 350 mm Bore, 580 mm OD, 6.7910 in Length, Steel
MI ITEM #04004176
MFR #C733M-350
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Standard Duty Shrink Disc - 350 mm Bore, 580 mm OD, 6.7910 in Length, Steel
MI ITEM #04004176
MFR #C733M-350

Mfr description
C733M-350 KEYLESS LOCKING ASSY
  • Standard-Duty Shrink Disc
  • External Clamping Device
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    350 mm
  • Coupling Length  
    6.7910 in
  • Length Through Bore  
    6.2990 in
  • Outside Diameter  
    580 mm
  • Weight
    6864 oz

Details

  • Harmonization Code
    8483.60.8000
  • Material
    Steel
  • Maximum Transmitted Torque
    950667 ft-lbs
  • Number Of Locking Screws
    24
  • Product Type
    Keyless Locking Rigid Couplings
  • Series
    C733
  • UPC_NO
    044861038758

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)