Motion
C733M-400
Keyless Standard Duty Shrink Disc - 400 mm Bore, 680 mm OD, 7.8350 in Length, Steel
Mi Item #04004180
MFR #C733M-400
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Standard Duty Shrink Disc - 400 mm Bore, 680 mm OD, 7.8350 in Length, Steel
Mi Item #04004180
MFR #C733M-400

Mfr description
C733M-400 KEYLESS LOCKING ASSY
  • Standard-Duty Shrink Disc
  • External Clamping Device
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    400 mm
  • Coupling Length  
    7.8350 in
  • Length Through Bore  
    7.2440 in
  • Outside Diameter  
    680 mm
  • Weight
    19760 oz

Details

  • Harmonization Code
    8483.60.8000
  • Material
    Steel
  • Maximum Transmitted Torque
    1289042 ft-lbs
  • Number Of Locking Screws
    21
  • Product Type
    Keyless Locking Rigid Couplings
  • Series
    C733
  • UPC_NO
    044861039113
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)