Motion
C733M-480
Keyless Standard Duty Shrink Disc - 480 mm Bore, 800 mm OD, 8.9760 in Length, Steel
MI ITEM #04004184
MFR #C733M-480
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Standard Duty Shrink Disc - 480 mm Bore, 800 mm OD, 8.9760 in Length, Steel
MI ITEM #04004184
MFR #C733M-480

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
C733M-480 KEYLESS LOCKING ASSY
  • Standard-Duty Shrink Disc
  • External Clamping Device

Specifications

  • Bore Diameter
  • Outside Diameter
  • Length Through Bore
  • Coupling Length
  • Maximum Transmitted Torque
    1702648 ft-lbs
  • Material
    Steel
  • Number Of Locking Screws
    30
  • Series
    C733
  • Weight
    17760 oz
  • Harmonization Code
    8483.60.8000
  • UPC_NO
    044861039137
  • Product Type
    Keyless Locking Rigid Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text