Motion
C-200-S-KW
Set Screw Collar with Keyway C-KW-Series - C-KW Series, One Piece - Solid with Keyway, Stainless Steel - ASTM A582, Plain, 2.0000 in ID, 3.0000 in OD, 0.8750 in Wide
MI ITEM #04004190
MFR #C-200-S-KW
Your Price$202.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Set Screw Collar with Keyway C-KW-Series - C-KW Series, One Piece - Solid with Keyway, Stainless Steel - ASTM A582, Plain, 2.0000 in ID, 3.0000 in OD, 0.8750 in Wide
MI ITEM #04004190
MFR #C-200-S-KW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$202.30/each(List $279.18)

Overview

Mfr description
C-200-S-KW SOLID SHAFT COLLAR W/KEYWAY
  • Effective on hard and soft shafts
  • Cost effective collar design
  • Easily installed where major disassembly would otherwise be required
  • Used on keyed shafts
  • T316 stainless steel is highly effective in corrosive environments

Specifications

  • Product Type
    Shaft Collars
  • Locking Device
    Set Screw w/Keyway
  • Bore Diameter
    2.0000 in
  • Construction
    Solid
  • Outside Diameter
    3.0000 in
  • Width
    0.8750 in
  • Material
    Stainless Steel
  • Screw / Locking Style
    Hex Socket Set Screw
  • Finish
    Stainless Steel
  • Screw Material
    Stainless Steel - ASTM F880
  • Screw Size
    1/2-13 x 1/2 in
  • Weight
    0.92412 lbs
  • Harmonization Code
    8487.90.0080
  • Manufacturer Catalog Number
    C-200-S-KW
  • Manufacturer Upc Number
    044861005644
  • UPC_NO
    044861005644
  • Finish Coating
    Plain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text