Motion
C-125-A-KW
Set Screw Collar with Keyway C-KW-Series - C-KW Series, One Piece - Solid with Keyway, Aluminum - ASTM B211, Plain, 1.2500 in ID, 2.0000 in OD, 0.6875 in Wide
Mi Item #04004192
MFR #C-125-A-KW
Price$38.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Set Screw Collar with Keyway C-KW-Series - C-KW Series, One Piece - Solid with Keyway, Aluminum - ASTM B211, Plain, 1.2500 in ID, 2.0000 in OD, 0.6875 in Wide
Mi Item #04004192
MFR #C-125-A-KW

Mfr description
C-125-A-KW SOLID SHAFT COLLAR W/KEYWAY
  • Effective on hard and soft shafts
  • Cost effective collar design
  • Easily installed where major disassembly would otherwise be required
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$38.69/each

Specifications

Dimensions

  • Bore Diameter
    1.2500 in
  • Outside Diameter
    2.0000 in
  • Screw Size
    3/8-16 x 1/4 in
  • Weight
    0.122191 lbs
  • Width
    0.6875 in

Details

  • Construction
    Solid
  • Finish
    Plain
  • Harmonization Code
    8487.90.0080
  • Locking Device
    Set Screw w/Keyway
  • Manufacturer Catalog Number
    C-125-A-KW
  • Manufacturer Upc Number
    044861005569
  • Material
    Aluminum
  • Product Type
    Shaft Collars
  • Screw / Locking Style
    Hex Socket Set Screw
  • Screw Material
    Steel - ASTM F912
  • UPC_NO
    044861005569
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)