Motion
F730-10-B9-G

BOSTON GEAR
F730-10-B9-G

Right Angle Worm Gear Speed Reducer - Single Reduction, 10:1 Ratio, 3.00 in Center Distance, C-Face Quill Input, 1.1250 in Input Size, Solid Output, 1.2500 in Output Size, Left Hand Output, 180TC, 210C Frame
Mi Item #04004401
MFR #F730-10-B9-G
Price$2,771.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
F730-10-B9-G

Right Angle Worm Gear Speed Reducer - Single Reduction, 10:1 Ratio, 3.00 in Center Distance, C-Face Quill Input, 1.1250 in Input Size, Solid Output, 1.2500 in Output Size, Left Hand Output, 180TC, 210C Frame
Mi Item #04004401
MFR #F730-10-B9-G

Mfr description
F730-10-B9-G REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,771.50/each

Specifications

Dimensions

  • Case Size
    730
  • Center Distance
    3.00 in
  • Housing Dimensions
    8.12 x 5-1/4 x 8.88 in
  • Housing Height
    8.88 in
  • Housing Length
    8.12 in
  • Housing Width
    5.25 in
  • Input Size
    1.1250 in
  • Manufacturer Reducer Size
    730
  • Maximum Output RPM
    175.000 @ 1750 rpm input
  • Maximum Output Torque
    3234 in-lbs @ 100 rpm
  • NEMA / IEC Frame Size
    180TC, 210C
  • Nominal Ratio
    10:1
  • Output Size
    1.2500 in
  • Ratio
    10:1
  • Weight
    55.10 lbs, 24.99 kg

Details

  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Housing Material
    Cast Iron
  • Input Type
    C-Face Quill
  • Lubrication
    No Lube
  • Manufacturer Catalog Number
    60685
  • Manufacturer Upc Number
    781711606858
  • Max Input Horsepower
    5.280 hp @ 1750 rpm
  • Mounting Type
    No Base
  • Output Direction
    Left Hand
  • Output Type
    Solid
  • Overhung Load Capacity
    1250 lb
  • Paint Type
    Gray Paint
  • Reduction
    Single
  • Series
    700
  • Standards Met
    AGMA
  • UPC_NO
    781711606858
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)