Motion
MDLUF50TN-250DM-F-A73H

SMC CORP OF AMERICA
MDLUF50TN-250DM-F-A73H

Compact Cylinder - Plate Type with Lock - Plate Type, 50 mm Bore, 250 mm Stroke, Front Flange Mounting Type
Mi Item #04004526
MFR #MDLUF50TN-250DM-F-A73H
Price$502.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MDLUF50TN-250DM-F-A73H

Compact Cylinder - Plate Type with Lock - Plate Type, 50 mm Bore, 250 mm Stroke, Front Flange Mounting Type
Mi Item #04004526
MFR #MDLUF50TN-250DM-F-A73H

Mfr description
MDLUF50TN-250DM-F-A73H CYLINDER
  • Release-plate cylinder with lock
  • Bore sizes: 25, 32, 40, 50
  • Slim and compact
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$502.25/each

Specifications

Dimensions

  • Bore Diameter  
    1.9690 in
  • Lead Wire Length
    0.50 m
  • Port Size
    1/4 NPT
  • Rod Size / Thread
    Rod End Male Thread
  • Stroke  
    250 mm

Details

  • Actuation
    Double Acting
  • Additional Details
    Plate cylinder with lock series MLU is ideal for maintaining supply pressure to prevent dropping of the load when residual pressure is released. Drop prevention is possible at any point of stroke. Lock positions can be changed to accommodate the position of the external stopper and the thickness of the clamped work piece.
  • Auto-Switch
    A73H - Reed, 24VDC max, 100VAC max, LED, Lead Wire, Horizontal
  • Body Option
    Built-in Magnet
  • Body Type
    Plate Cylinder
  • Bracket 1
    Front Flange
  • Compact Cylinder Type
    Plate
  • Country of Origin
    JP
  • Cylinder Series
    MLU
  • Cylinder Style
    Plate Cylinder
  • Cylinder Suffix
    TN-250DM-F-A73H
  • Lock Type
    Plate Cylinder With Lock
  • Locking Position
    Any Position
  • Magnet
    With Magnet
  • Manufacturer Catalog
  • Mounting Type
    Front Flange
  • Number Of Auto Switches
    2
  • Number of Switches
    2.0
  • Operating Pressure Range
    0.7 to 0.2 MPa
  • Options Included
    Auto Switch, Magnetized
  • Piping Type
    Direct
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    NPT
  • Product Type
    Locking Air Cylinders
  • Rod End Thread
    Rod End Male Thread
  • Rod Gender
    Male
  • Rod Type
    Single Rod
  • Safety Options
    Locking Direction Forwarding Stroke Lock
  • Series
    MLU
  • Special Applications
    Drop Prevention
  • Type
    Plate Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)