Motion
SGN242
Safety or Facility Sign or Label - Application: Hazardous Materials, Message: USED BATTERIES COLLECTION NAME:- TO - CONTACT WHEN FULL OR AFTER 12 MONTH:- CONTENTS:-, 6 in High, 5 in Wide
MI ITEM #04004551
MFR #SGN242
List Price$96.15/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Safety or Facility Sign or Label - Application: Hazardous Materials, Message: USED BATTERIES COLLECTION NAME:- TO - CONTACT WHEN FULL OR AFTER 12 MONTH:- CONTENTS:-, 6 in High, 5 in Wide
MI ITEM #04004551
MFR #SGN242

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$96.15/pk for your price

Overview

Mfr description
SGN242

Specifications

  • Application
    Hazardous Materials
  • Message Subject
    Hazardous Waste Storage Label
  • Message Or Symbol
    Message Only
  • Message
    USED BATTERIES COLLECTION NAME:- TO - CONTACT WHEN FULL OR AFTER 12 MONTH:- CONTENTS:-
  • Shape
    Rectangle
  • Material
    Vinyl
  • Language
    English
  • Reflective Or Glow In The Dark
    Neither
  • Color
    Black on White
  • Height
    6 in
  • Width
    5 in
  • Number Of Sides
    1
  • Thickness
    0.0035 in
  • Standards Met
    29 CFR 1910.1200
  • Mounting
    Adhesive Backed

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought