Specifications
Dimensions
- Bolt Center To Center Length4.5940 in
- Bolt Hole Spacing4.5940 in
- Bolt Size0.4375 in
- Bore Diameter1-3/16 in
- Length Through Bore1-5/8 in
- Misalignment AngleStatic Only - ±2.0 °
- Overall Height1.6700 in
- Overall Length5.5630 in
- Overall Length Diameter5.5630 in
- Overall Width3.2500 in
- Weight2.4 lbs
Details
- Bearing Material52100 Bearing Steel, Black Oxided
- Bearing Number2-13T RM
- Bearing TypeBall
- Bore TypeStraight
- CAD Drawing
- CoatingPowder Coated
- ColorGray
- DescriptionSealmaster Mounted Cast Iron 2-Bolt Flange Ball Bearing - 52100 Bearing Steel, Black Oxided - Concentric Lock - Reduced Maintenance - Lubed for Life - SFT-19T RM
- Duty TypeStandard Duty
- Dynamic Load Capacity4381 lbf
- Expansion TypeNon-Expansion Bearing (Fixed)
- Finish CoatingGray
- Flange Mounting Type2-Bolt Flange
- Harmonization Code8483.20.4040
- Housing ConstructionOne Piece
- Housing MaterialCast Iron
- Housing Type2-Bolt Flange
- Locking DeviceConcentric Collar
- LubricantLithium Complex NLGI 2 Grease
- LubricationLithium Complex NLGI 2 Grease
- Lubrication TypeLithium Complex NLGI 2 Grease
- Manufacturer Catalog NumberSFT-19T RM
- Manufacturer Product Page
- Manufacturer Upc Number662461372081
- Max Operating Temperature220 °F
- Max Rpm7600 rpm
- Maximum Speed7600 rpm
- Mounting Type2-Bolt Flange
- Number Of Mounting Holes2
- Operating Temperature Range-20° to 220 °F
- Product TypeFlange-Mount Ball Bearing Units
- Radial Dynamic Load Capacity4381 lbf
- Radial Static Load Capacity2567 lbf
- RelubricatableNo
- Replacement Bearing2-13T RM
- Retainer TypeLand Riding Retainer
- Seal TypeFelt Labyrinth Seal
- Self AligningYes
- SeriesSFT
- Static Load Capacity2567 lbf
- Type Of BearingBall
- UPC_NO662461372081
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)