Motion
CL-300-PA
Pull Action Latch Clamp, Latch Clamp, Max. Holding Capacity: 2000lb
MI ITEM #04004588
MFR #CL-300-PA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pull Action Latch Clamp, Latch Clamp, Max. Holding Capacity: 2000lb
MI ITEM #04004588
MFR #CL-300-PA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CL-300-PA LATCH CLAMP

Specifications

  • Clamp Type
    Latch
  • Maximum Holding Capacity
    2000 lb
  • Base Length
    2-3/8 in
  • Overall Height
    2-3/16 in
  • Overall Length
    8 in
  • Bar Type
    U Shaped
  • Weight
    1-1/2 lbs
  • Base Width
    2-1/8 in
  • Height Under Bar
    15/16 in
  • Base Material
    Alloy Steel
  • Handle Style
    Straight Lever
  • Clamp Style
    Pull Action Latch
  • Toggle Type
    Locking

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought