Motion
60BTL14H-1210 SPKT

DODGE
60BTL14H-1210 SPKT

Bushing Bore Roller Chain Sprocket - Taper Locking, 60 / 3/4 in, 14 Teeth, 1210 Bushing, Steel Material
Mi Item #04004649
MFR #60BTL14H-1210 SPKT
Price$80.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
60BTL14H-1210 SPKT

Bushing Bore Roller Chain Sprocket - Taper Locking, 60 / 3/4 in, 14 Teeth, 1210 Bushing, Steel Material
Mi Item #04004649
MFR #60BTL14H-1210 SPKT

Mfr description
60BTL14H-1210 SPKT 100565
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$80.10/each

Specifications

Dimensions

  • Bushing Bore Range
    1/2 to 1-1/4 in
  • Bushing Size
    1210
  • Hub Diameter
    2.47 in
  • Length Through Bore
    1.0000 in
  • Outside Diameter
    3.7360 in
  • Overall Width
    1 in
  • Pitch Diameter
    3.371 in
  • Tooth Width
    0.459 in
  • Weight
    1.04 lbs

Details

  • Bushing Type
    Taper Lock Bushing
  • Chain Number & Pitch
    60 / 3/4 in
  • Country of Origin
    CN
  • Manufacturer Catalog Number
    100565
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    1
  • Number Of Teeth
    14
  • Pitch Type
    Single
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    782475048984
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)