Motion
BLD2
Tool Balancers - Air Hose, 5.2 ft Travel, 4.4 lb Max Weight
MI ITEM #04004665
MFR #BLD2
Price$125.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tool Balancers - Air Hose, 5.2 ft Travel, 4.4 lb Max Weight
MI ITEM #04004665
MFR #BLD2

Mfr description
BLD2 ERGO TOOL BALANCER 2-4LB CAP
  • Rugged construction, cast aluminum body
  • Stainless-steel cable
  • Adjustable capacity and stroke limiting device
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$125.08/each

Specifications

Dimensions

  • Cable Travel
    5.2 ft

Details

  • Balancer Type
    Air Hose
  • Description
    Balancer for Ingersoll Rand Tool or Hose
  • Harmonization Code
    8428900290
  • Manufacturer Upc Number
    00663023012926
  • Maximum Weight Capacity
    4.4 lb
  • Minimum Weight Capacity
    2.2 lb
  • Product Types
    Balancer

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)