Motion
MFS2217
Safety or Facility Sign or Label - Application: Exits, Entrances & Traffic Flow, Message: Stop, Vinyl Backing Material
MI ITEM #04004753
MFR #MFS2217
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Safety or Facility Sign or Label - Application: Exits, Entrances & Traffic Flow, Message: Stop, Vinyl Backing Material
MI ITEM #04004753
MFR #MFS2217

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Diameter
    17 in
  • Overall Length
    17 in

Details

  • Application
    Exits, Entrances & Traffic Flow
  • Backing Material
    Vinyl
  • Color
    White on Red
  • Language
    English
  • Material
    Vinyl
  • Message
    Stop
  • Message Or Symbol
    Message Only
  • Message Subject
    Stop & Entry Warnings
  • Mounting
    Floor/Adhesive Backed
  • Number Of Sides
    1
  • Reflective Or Glow In The Dark
    Neither
  • Shape
    Round

Overview

Mfr description
MFS2217 IN.STOPIN. SLIP GUARD FLOO

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought