Motion
306761002573900

THK AMERICA INC
306761002573900

Linear Guide Standard Ball Carriage Profile Rail - Series: SHW-CRN, Wide Block, 35 mm High, 100 mm Wide, 107 mm Long, Load Capacity: 49.2 kN
Mi Item #04004805
MFR #306761002573900
Price$497.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
306761002573900

Linear Guide Standard Ball Carriage Profile Rail - Series: SHW-CRN, Wide Block, 35 mm High, 100 mm Wide, 107 mm Long, Load Capacity: 49.2 kN
Mi Item #04004805
MFR #306761002573900

Mfr description
SHW35CRN1SSC1
  • Global standard size (Caged designed)
  • GK series: individual blocks are stocked for easy & fast interchangeability
  • Caged technology provides the following benefits; o Long service life and long-term maintenance-free operation o Low dust generation and quiet operating noise o High speed operation o Higher Dynamic load ratings over comparable full complement linear guides which means longer life for a given envelope
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$497.43/each

Specifications

Dimensions

  • Mount Hole Screw Size
    M8
  • Nominal Rail Size
    69 mm
  • Overall Height
    35 mm
  • Overall Length
    107 mm
  • Overall Width
    100 mm
  • Weight
    1.2 kg

Details

  • Accuracy Class
    Normal Grade
  • Ball Options
    Caged Ball Technology
  • Bearing Material
    Carbon Steel
  • Block Type
    Wide Block
  • Dynamic Load Capacity
    35.5 kN
  • Extended Features
    End Seals, Side Seals
  • Load Capacity
    49.2 kN
  • Lubrication
    THK AFB-LF Grease
  • Manufacturer Upc Number
    306761002573900
  • Measurement Standard
    Metric
  • Preload
    Light Preload
  • Resistance Features
    Dust Resistant
  • Seal Type
    SS (end seal + side seal + inner seal)
  • Series
    SHW-CRN
  • Static Load Capacity
    49.2 kN
  • UPC_NO
    306761002573900
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)