Motion
9 X 129 3/4 RE BELT

GATES RUBBER CO
9 X 129 3/4 RE BELT

9 X 129 3/4 RE Round Belt - 9/16 in OD, 129-3/4 in Overall Length, Solid Core Type
Mi Item #04007534
MFR #9 X 129 3/4 RE BELT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
9 X 129 3/4 RE BELT

9 X 129 3/4 RE Round Belt - 9/16 in OD, 129-3/4 in Overall Length, Solid Core Type
Mi Item #04007534
MFR #9 X 129 3/4 RE BELT

Mfr description
8820-3439 9 X 129 3/4 RE BELT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Outside Diameter  
    9/16 in
  • Overall Length  
    129-3/4 in

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Band Type
    O-Ring
  • Core Type
    Solid
  • Manufacturer Catalog Number
    8820-3439
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)