Motion
T758AA100X100

KURIYAMA OF AMERICA
T758AA100X100

Flexible Ducting Hose - 800 psi
MI ITEM #04007612
MFR #T758AA100X100
Your Price$9.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KURIYAMA OF AMERICA
T758AA100X100

Flexible Ducting Hose - 800 psi
MI ITEM #04007612
MFR #T758AA100X100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$9.59/each(List $13.22)

Overview

Mfr description
T758/AA/100 TIGERFLEX HOSE

Specifications

  • Product Types
    T758AA - 800 PSI Plaster, Grout & Concrete Hose
  • Type
    Material Handling Industrial Rubber Hose
  • Application
    Designed for pumping plaster, grout, wet cement to construction placement sites at rated pressures
  • Hose Covering Material
    Black, SBR/NR
  • Working Pressure
    800 psi
  • Hose Type
    Plaster & Concrete Hose
  • Manufacturer Upc Number
    822353080016
  • Color
    Black
  • UPC_NO
    822353080016
  • Product Type
    Flexible Ducting Hose

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text