Specifications
Details
- Additional DetailsMade in the USA
- ColorTransparent
- Cover MaterialPVC
- Hose Covering MaterialFlexible PVC
- Hose TypeFood Grade Material Handling
- Manufacturer Upc Number822353097441
- ManufacturerName (description attribute)Kuriyama
- Product TypesWE™ Series Food Grade PVC Material Handling Hose With Grounding Wire
- Reinforcement MaterialPVC Helical with Grounding Wire
- Typical ApplicationsFood grade material handling - standard duty, Material handling - standard duty, Pharmaceutical product transfer, Plastic processing equipment, Pneumatic conveying equipment
- UPC_NO822353097441
- Working Pressure20 psi
Overview
Mfr description
WE225X50FT TIGERFLEX HOSE
- Superior Product Design - Tigerflex™ WE™ series hoses are an industry standard for pneumatic material handling, due to our specially engineered compound, innovative design and uncompromising quality control. Provides the ideal combination of light weight, flexibility and durability. Food Grade Materials - Hose complies with applicable FDA(03), 3-A(01) and USDA(12) requirements. Grounding Wire - Multi-strand wire helps prevent the build-up of static electricity for added safety and to help keep material flowing smoothly. It's embedded within the rigid helix to prevent contamination of transferred materials. Transparent Construction - "See-the-flow." Allows for visual confirmation of material flow. Convoluted Outer Cover - Provides increased hose flexibility.<lt/>/li<gt/> <lt/>li<gt/>Phthalate Free