Motion
07445 SCOTCH-BRITE LIGHT CLEANSING HAND PAD

3M
07445 SCOTCH-BRITE LIGHT CLEANSING HAND PAD

Scotch-Brite™ Light Cleansing Hand Pad, 07445, 6 in x 9 in, 20 pads per carton, 3 cartons per case
Mi Item #04007624
MFR #07445 SCOTCH-BRITE LIGHT CLEANSING HAND PAD
Price$47.08/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
07445 SCOTCH-BRITE LIGHT CLEANSING HAND PAD

Scotch-Brite™ Light Cleansing Hand Pad, 07445, 6 in x 9 in, 20 pads per carton, 3 cartons per case
Mi Item #04007624
MFR #07445 SCOTCH-BRITE LIGHT CLEANSING HAND PAD

Mfr description
07445 SCOTCH-BRITE LIGHT CLEANSING
  • For industrial/occupational use only. Not for consumer sale or use.
  • Ideal for gentle cleaning on vinyl, porcelain and other delicate surfaces
  • Light-duty non-woven pad performs light cleaning on a variety of metals as well as wax mold deflashing
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$47.08/pk

Specifications

Dimensions

  • Overall Length
    9 in
  • Overall Width
    6 in

Details

  • Abrasive Material
    Aluminum Silicate
  • Abrasive Type
    Non-Woven
  • Grade
    Super Fine
  • Manufacturer Stock Number
    61500110806
  • Manufacturer Upc Number
    00051131074453
  • Product Types
    Hand Pad
  • UPC_NO
    00051131074453
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)