Motion
C76Y32-160
Round Body Repairable Air Cylinder - 32 mm Bore, 160 mm Stroke, Front Nose In-Line Mount
Mi Item #04007794
MFR #C76Y32-160
Price$127.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Round Body Repairable Air Cylinder - 32 mm Bore, 160 mm Stroke, Front Nose In-Line Mount
Mi Item #04007794
MFR #C76Y32-160

Mfr description
C76Y32-160
  • Standard, double acting, single rod
  • Bore sizes (mm): 32, 40
  • Max. operating pressure: 1.0MPa
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$127.68/each

Specifications

Dimensions

  • Bore Diameter
    32 mm
  • Stroke  
    160 mm

Details

  • Country of Origin
    CZ
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Front Nose In-Line
  • Product Type
    Round Body Repairable Air Cylinders
  • Series
    C76
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)