Motion
NAG4922UU
Yoke Roller Bearing - 110 mm Bore
Mi Item #04007831
MFR #NAG4922UU
Price$2,666.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Yoke Roller Bearing - 110 mm Bore
Mi Item #04007831
MFR #NAG4922UU

Mfr description
NAG4922UU BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,666.73/each

Specifications

Dimensions

  • Bore Diameter  
    110 mm
  • Outside Diameter
    150 mm
  • Overall Width
    40 mm
  • Weight
    4.43 lb

Details

  • Dynamic Load Capacity
    161000 N
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    NAG4922UU
  • Max Rpm
    1100 rpm
  • Product Type
    Crowned & Flat Yoke Rollers
  • Series
    NAG
  • Static Load Capacity
    322000 N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)