Motion
NUTR204

NTN
NUTR204

Crowned Yoke Roller - 47 mm Roller Diameter, 20 mm Bore, 24 mm Roller Width, Open, High Carbon Steel Material
Mi Item #04007833
MFR #NUTR204
Price$172.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NUTR204

Crowned Yoke Roller - 47 mm Roller Diameter, 20 mm Bore, 24 mm Roller Width, Open, High Carbon Steel Material
Mi Item #04007833
MFR #NUTR204

Mfr description
NUTR204 NEEDLE ROLLER BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$172.96/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Outside Diameter
    47 mm
  • Overall Width
    25 mm
  • Roller Diameter  
    47 mm
  • Roller Width  
    24 mm
  • Weight
    0.54 lbs

Details

  • Bearing Element
    Needle Rollers
  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    None
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482.40.0000
  • Lubrication Hole Location
    Inner Ring
  • Manufacturer Upc Number
    4547359009361
  • Max Rpm
    4000 rpm
  • Operating Temperature Range
    -40 to 250 °F
  • Product Type
    Crowned & Flat Yoke Rollers
  • Radial Dynamic Load Capacity
    8650 lbf
  • Radial Static Load Capacity
    10800 lbf
  • Roller Material
    High Carbon Chrome Steel
  • Roller Shape
    Crowned
  • UPC_NO
    4547359009361
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)