Motion
SV1000-52U-1A-C8

SMC CORP OF AMERICA
SV1000-52U-1A-C8

SV 4/5 PORT SOLENOID VALVE, Valve Series SV1000
MI ITEM #04007877
MFR #SV1000-52U-1A-C8
List Price$31.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SV1000-52U-1A-C8

SV 4/5 PORT SOLENOID VALVE, Valve Series SV1000
MI ITEM #04007877
MFR #SV1000-52U-1A-C8

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$31.87/each for your price

Overview

Mfr description
SV1000-52U-1A-C8 VALVE

Specifications

  • Country of Origin
    JP
  • Manual Operation Type
    Non-Locking Push
  • Operating Temperature Range
    -10 to +50 °C
  • Maximum Operating Pressure
    +0.7 Mpa2
  • Port Size
    8 diameter One-touch fitting
  • Standards Met
    IEC
  • Fluid Comp
    Air
  • Mounting Type
    Direct
  • Response Time
    18 ms
  • Number Of Stations
    16
  • Thread Standard
    ISO
  • Pilot
    Internal Pilot
  • Valve Series
    SV1000
  • Series
    SV

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought