Motion
VQ5401-5W1
VQ VALVE
Mi Item #04007879
MFR #VQ5401-5W1
Price$157.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
VQ VALVE
Mi Item #04007879
MFR #VQ5401-5W1

Mfr description
VQ5401-5W1 VALVE
  • Fluid: air/inert gas
  • Operating pressure range: 0.10 - 1.0MPa
  • Effective area mm 2 (Cv):2 position metal seal 72.0 (4.0);2 position rubber seal 79.2 (4.4)3 position metal seal 41.4 (2.3) - 72.0 (4.0);3 position rubber seal 45.0 (2.5) - 79.2 (4.4)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$157.76/each

Specifications

Dimensions

  • Overall Height
    98 mm
  • Overall Length
    195 mm
  • Overall Width
    18 mm
  • Port Size
    Without Subplate

Details

  • Actuation
    Piloted Solenoid
  • Body Material
    Aluminum
  • Country of Origin
    JP
  • Flow Coefficient Cv Flow Factor Kv
    3.9 (P to A, B) Cv, 4.5 (A, B to EA, EB) Cv
  • Flow Direction
    4-Way
  • Maximum Operating Pressure
    145 psi
  • Number Of Positions
    3
  • Number Of Solenoids
    Double
  • Operating Temperature Range
    23 to 122 °F
  • Piping Type
    Side Ported
  • Response Time
    ≤60 ms
  • Seal Material
    Rubber
  • Series
    VQ
  • Solenoid Allowable Voltage Fluct
    ±10 %
  • Solenoid Coil Insulation
    Class B
  • Solenoid Power Consumption
    1 W
  • Solenoid Supply Current
    42 mA
  • Solenoid Supply Voltage
    24 V dc
  • Standards Met
    JIS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)