1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
ARNTZ
BSB 15'0"X1/2X.025X6T CS-2
Toothed Band Saw Blade - Carbon Steel Material, 15 ft Long, 1/2 in Wide
MI ITEM #
04007932
MFR #
BSB 15'0"X1/2X.025X6T CS-2
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Cutting Tools
Saw Blades
Band Saw Blades
ARNTZ BSB 15'0"X1/2X.025X6T CS-2
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ARNTZ
BSB 15'0"X1/2X.025X6T CS-2
Toothed Band Saw Blade - Carbon Steel Material, 15 ft Long, 1/2 in Wide
MI ITEM #
04007932
MFR #
BSB 15'0"X1/2X.025X6T CS-2
Mfr description
BSB 15'0"X1/2X.025X6T CS-2
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Length
15 ft
Thickness
0.025 in
Width
1/2 in
Details
Constant Or Variable Pitch
Constant
Cutting Edge Type
Toothed
Cutting Material
Carbon Steel
Flexible Back
Flexible Back
Tpi
6
Usage Type
Stationary Band Saw
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items