Motion
255005

ANSELL
255005

HyFlex® Nitrile Coated Knit Glove - XL or Size 10 Size, Nitrile Coated, Knitwrist Cuff, 15 ga Gauge, Nylon Material
Mi Item #04007986
MFR #255005
Price$7.45/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
255005

HyFlex® Nitrile Coated Knit Glove - XL or Size 10 Size, Nitrile Coated, Knitwrist Cuff, 15 ga Gauge, Nylon Material
Mi Item #04007986
MFR #255005

Mfr description
255005 HYFLEX 11920 SIZE 10, 0
  • HyFlex® 11-920 glove provide high performance grip and oil repellence when working in oily environments
  • ANSELL GRIP™ Technology contains microscopic channels in the glove coating to displace oil, resulting for a more secure grip when handling oily parts
  • RIPEL™ Liquid Repellence Technology creates a liquid impermeable layer to prevents oil or lubricant from making contact with the wearer’s skin, enhancing hand health
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.45/pr

Specifications

Dimensions

  • Glove Size
    XL or Size 10
  • Length  
    8.66 to 10.6300 in, 220 to 270.00 mm
  • Men'S Size
    10
  • Size
    10

Details

  • Additional Details
    Anti-Static, Latex-Free, Seamless Knit, Silicone-Free, Washable
  • Ansi Isea Abrasion Resistance Level
    A4
  • Anti Slip Grip
    Yes
  • Application
    Assembly and inspection of components, Production line support and maintenance, Seizing structural parts, Fabricating metal parts, Glass sheets, Applying finish to materials products
  • Back Material
    Synthetic
  • Coated Design
    Palm Coated
  • Coating Coverage
    Palm Coated
  • Coating Material
    Nitrile
  • Color
    Blue
  • Cuff Style
    Knitwrist
  • Cuff Type
    Knitwrist
  • Cut
    A1
  • Description
    Highly durable liquid-repellent industrial gloves, delivering superb grip performance
  • Description Keyword
    Coated
  • Duty Type
    Light Duty
  • EN388
    3131 A
  • Finger Coverage
    Full Finger
  • Glove Pattern
    Seamless Knit
  • Grip Pattern
    Ansell
  • Hand Type
    Pair
  • Industry Use
    Automotive, Machinery and Equipment, Metal Fabrication
  • Insulated
    No
  • Knit Gauge
    15 ga
  • Laundering Capability
    Machine Washable
  • Liner Color
    Blue
  • Liner Material
    Nylon
  • Lining Material
    Nylon
  • Lining Seams
    Seamless
  • Manufacturer Catalog Number
    11-920-10
  • Manufacturer Product Page
  • Manufacturer Upc Number
    20076490489384
  • Material
    Nylon
  • Material Type
    Knit Gloves - Coated
  • Palm Features
    Coated
  • Product Line
    Hyflex
  • Protection Type
    Abrasion, Liquid, Oil
  • PSC Code
    8415
  • Reflective Or High Visibility
    No
  • Seamless
    Yes
  • Series
    HyFlex 11-920
  • Standards Met
    ANSI/ISEA Cut Resistance Level 1, EN388 3131
  • Static Dissipative
    Yes
  • Supported Or Unsupported
    Supported
  • Type
    Coated
  • UPC_NO
    20076490489384
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)