Motion
11-920-11

ANSELL
11-920-11

HyFlex® 104461 General Purpose Work Gloves - 2X-Large, 11 Size, Knitwrist Cuff, 15 ga Gauge
MI ITEM #04007988
MFR #11-920-11
Your Price$8.57/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
11-920-11

HyFlex® 104461 General Purpose Work Gloves - 2X-Large, 11 Size, Knitwrist Cuff, 15 ga Gauge
MI ITEM #04007988
MFR #11-920-11

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$8.57/pr(List $9.85)

Overview

Mfr description
255006 HYFLEX 11920 SIZE 11, 0
  • HyFlex® 11-920 glove provide high performance grip and oil repellence when working in oily environments
  • ANSELL GRIP™ Technology contains microscopic channels in the glove coating to displace oil, resulting for a more secure grip when handling oily parts
  • RIPEL™ Liquid Repellence Technology creates a liquid impermeable layer to prevents oil or lubricant from making contact with the wearer’s skin, enhancing hand health
  • Seamless knit design provide an outstanding fit, comfort and dexterity to maximize all-day productivity
  • Multi-layer coating provides high abrasion resistance and increases wear life
  • Ergonomic, natural fit along with superior dry and oil grip for high productivity
  • Durable material is machine launderable for extended life and reduced replacement costs
  • Also available in vend pack

Specifications

  • Glove Size
    XXL or Size 11
  • Material Type
    Knit Gloves - Coated
  • Lining Material
    Nylon
  • Cuff Type
    Knitwrist
  • Color
    Blue
  • Hand Type
    Pair
  • Standards Met
    ANSI/ISEA Cut Resistance Level 1, EN388 3131
  • Coating Material
    Nitrile
  • Knit Gauge
    15 ga
  • Duty Type
    Light Duty
  • Manufacturer Upc Number
    20076490488356
  • Manufacturer Product Page
  • Industry Use
    Automotive, Machinery and Equipment, Metal Fabrication
  • UPC_NO
    20076490488356

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought