Motion
255004

ANSELL
255004

HyFlex® Nitrile Coated Knit Glove - L or Size 9 Size, Nitrile Coated, Knitwrist Cuff, 15 ga Gauge, Nitrile Material
Mi Item #04007991
MFR #255004
Price$7.45/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
255004

HyFlex® Nitrile Coated Knit Glove - L or Size 9 Size, Nitrile Coated, Knitwrist Cuff, 15 ga Gauge, Nitrile Material
Mi Item #04007991
MFR #255004

Mfr description
255004 HYFLEX 11920 SIZE 9, 0
  • HyFlex® 11-920 glove provide high performance grip and oil repellence when working in oily environments
  • ANSELL GRIP™ Technology contains microscopic channels in the glove coating to displace oil, resulting for a more secure grip when handling oily parts
  • RIPEL™ Liquid Repellence Technology creates a liquid impermeable layer to prevents oil or lubricant from making contact with the wearer’s skin, enhancing hand health
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.45/pr

Specifications

Dimensions

  • Glove Size
    L or Size 9
  • Men'S Size
    9
  • Size
    9

Details

  • Additional Details
    Anti-Static, Latex-Free, Seamless Knit, Silicone-Free, Washable
  • Ansi Isea Abrasion Resistance Level
    Level 4
  • Anti Slip Grip
    Yes
  • Application
    Automotive, Metal fabrication, Energy
  • Coated Design
    Palm Coated
  • Coating Material
    Nitrile
  • Color
    Blue
  • Cuff Style
    Knitwrist
  • Cuff Type
    Knitwrist
  • Duty Type
    Light Duty
  • EN388
    3131 A
  • FDA Approved
    No
  • Grip Pattern
    Ansell
  • Hand Type
    Pair
  • Industry Use
    Automotive, Machinery and Equipment, Metal Fabrication
  • Knit Gauge
    15 ga
  • Laundering Capability
    Machine Washable
  • Liner Color
    Blue
  • Liner Material
    Nylon
  • Lining Material
    Nylon
  • Lining Seams
    Seamless
  • Manufacturer Product Page
  • Manufacturer Upc Number
    20076490489391
  • Material
    Nitrile
  • Material Type
    Knit Gloves - Coated
  • Product Line
    Hyflex
  • Protection Type
    Abrasion, Liquid, Oil
  • Seamless
    Yes
  • Series
    HyFlex 11-920
  • Standards Met
    ANSI/ISEA Cut Resistance Level 1, EN388 3131
  • Supported Or Unsupported
    Supported
  • Type
    Coated
  • UPC_NO
    20076490489391
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)