Motion
VQ7-6-FG-D-1N

SMC CORP OF AMERICA
VQ7-6-FG-D-1N

SOLENOID VALVE, ISO STANDARD
Mi Item #04008102
MFR #VQ7-6-FG-D-1N
Price$126.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VQ7-6-FG-D-1N

SOLENOID VALVE, ISO STANDARD
Mi Item #04008102
MFR #VQ7-6-FG-D-1N

Mfr description
VQ7-6-FG-D-1N VALVE ISO DBL SOL SIZE 1
  • Size 1, ISO standard solenoid valve
  • Fluid: air/inert gas
  • Operating pressure: 0.15 to 1.0MPa
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$126.60/each

Specifications

Dimensions

  • Overall Height
    137.5 mm
  • Overall Length
    145 mm
  • Overall Width
    62 mm
  • Port Size
    Without Subplate

Details

  • Actuation
    2 Position Double
  • Country of Origin
    JP
  • Flow Coefficient Cv Flow Factor Kv
    0.9 (P to A/B) Cv, 1.1 (A/B to R1/R2) Cv
  • Flow Direction
    4-Way
  • Manual Operation Type
    Push Type (Tool Required)
  • Maximum Operating Pressure
    101 psi
  • Number Of Ports  
    5
  • Number Of Positions
    2
  • Number Of Solenoids
    Double
  • Operating Medium
    Air, Inert Gas
  • Operating Temperature Range
    14 to 140 °F
  • Piping Type
    Without Subplate
  • Response Time
    12 ms
  • Seal Material
    Metal
  • Series
    VQ7
  • Solenoid Allowable Voltage Fluct
    ±10 %
  • Solenoid Coil Insulation
    Class B
  • Solenoid Electrical Entry
    DIN Terminal
  • Solenoid Power Consumption
    1.2 W
  • Solenoid Supply Current
    12 mA
  • Solenoid Supply Frequency
    50/60 Hz
  • Solenoid Supply Voltage
    100 V ac
  • Standards Met
    JIS B 8374-1981
  • Thread Standard
    w/o Sub-plate
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)