Motion
78072721318

NORTON ABRASIVES
78072721318

Metalite Coated Deburring, Grinding, Polishing, Shaping Belt - 120 Grit, Aluminum Oxide Material, Cloth Backing Material, 72 in Belt Length, 2 in Belt Width
MI ITEM #04008125
MFR #78072721318
Price$8.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
78072721318

Metalite Coated Deburring, Grinding, Polishing, Shaping Belt - 120 Grit, Aluminum Oxide Material, Cloth Backing Material, 72 in Belt Length, 2 in Belt Width
MI ITEM #04008125
MFR #78072721318

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$8.78/each

Specifications

Dimensions

  • Backing Weight
    X
  • Belt Length
    72 in
  • Belt Width
    2 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Application
    Deburring, Grinding, Polishing, Shaping
  • Backing Material
    Cloth
  • Grade
    Medium
  • Grit Number
    120
  • Package Quantity
    10
  • Product Types
    Cloth Narrow Belt
  • UPC_NO
    78072721318

Overview

Mfr description
78072721318 120 GRIT SANDING BELT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought