Motion
78072727694

NORTON ABRASIVES
78072727694

Norzon Coated Deburring, Grinding, Polishing, Shaping Belt - 80 Grit, Zirconia Alumina Material, Cloth Backing Material, 48 in Belt Length, 6 in Belt Width
MI ITEM #04008126
MFR #78072727694
Price$16.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
78072727694

Norzon Coated Deburring, Grinding, Polishing, Shaping Belt - 80 Grit, Zirconia Alumina Material, Cloth Backing Material, 48 in Belt Length, 6 in Belt Width
MI ITEM #04008126
MFR #78072727694

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$16.10/each

Specifications

Dimensions

  • Backing Weight
    Y
  • Belt Length
    48 in
  • Belt Width
    6 in

Details

  • Abrasive Material
    Zirconia Alumina
  • Abrasive Type
    Coated
  • Application
    Deburring, Grinding, Polishing, Shaping
  • Backing Material
    Cloth
  • Color
    Blue
  • Grade
    Coarse
  • Grit Number
    80
  • Package Quantity
    20
  • Product Types
    Coarse Grit Cloth File Belt
  • UPC_NO
    78072727694

Overview

Mfr description
78072727694 6 X 48 80Y R821 NZ BELT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought