Motion
61463687415

NORTON ABRASIVES
61463687415

Sharpening Stone - Aluminum Oxide Material, 4.5000 in Long, 1.0000 in Wide, 0.3125 in Thick
MI ITEM #04008148
MFR #61463687415
Your Price$20.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
61463687415

Sharpening Stone - Aluminum Oxide Material, 4.5000 in Long, 1.0000 in Wide, 0.3125 in Thick
MI ITEM #04008148
MFR #61463687415

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$20.80/each(List $23.81)

Overview

Mfr description
61463687415 FT-124 INDIAN REAMER

Specifications

  • Stone Material
    Aluminum Oxide
  • Overall Width
  • Overall Length
  • Overall Thickness
  • Stone Shape
    Rectangle
  • Color
    Orange
  • Grade
    Fine
  • Package Quantity
    5
  • UPC_NO
    61463687415
  • Manufacturer Package Quantity
    5

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text