1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
NORTON ABRASIVES
61463624384
Mounted Point - Vitrified, 36 Grit, 1/4 in Shank Dia, Aluminum Oxide, 5 Per Pack
MI ITEM #
04008150
MFR #
61463624384
Price
$6.46
/each
Qty
Add to Cart
Previous Page
Home
Abrasives
Files and Sharpening Stones
Stones
Mounted Points
NORTON ABRASIVES 61463624384
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NORTON ABRASIVES
61463624384
Mounted Point - Vitrified, 36 Grit, 1/4 in Shank Dia, Aluminum Oxide, 5 Per Pack
MI ITEM #
04008150
MFR #
61463624384
Mfr description
61463624384 A11 7/8 X 2"
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$6
.46
/each
Add to Cart
Specifications
Dimensions
Head Diameter
7/8 in
Head Thickness
2 in
Shank Diameter
1/4 in
Details
Bond Type
Vitrified
Grit Number
36
Material
Aluminum Oxide
Max Rpm
25420 rpm
Package Quantity
5
Point Shape
A11
Point Shape Code
A11
UPC_NO
61463624384
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items